1
more

60V Max 7.5" Brushless Attachment Capable Edger Kit
Item #: 1865026
Cat #: DCED472X1
UPC: 885911735469
Company wide:
0
in stock
Documents & Guides
60V Max 7.5" Brushless Attachment Capable Edger Kit, Includes: (1) DCED472 Edger, (1) FLEXVOLT DCB609 Battery (3.0Ah in 60V MAX* Model), (1) Charger, (1) Edger Blade & (1) Auxiliary Handle
Overview
60V Max 7.5" Brushless Attachment Capable Edger Kit, Includes: (1) DCED472 Edger, (1) FLEXVOLT DCB609 Battery (3.0Ah in 60V MAX* Model), (1) Charger, (1) Edger Blade & (1) Auxiliary Handle
Get the adaptability and cutting power needed to finish the job with the DEWALT 60V MAX* Attachment Capable Edger. The high-efficiency brushless motor maximizes runtime and product life while consistently providing the power to tackle tough overgrowth edging and withstand heavy-duty use. Easily convert this edger into other outdoor tools with universal attachment-capability that allows you to connect additional add-ons and take on more work.
Also known as: 885911735469, DCED472X1, DEWDCED472X1
Features & Benefits
- HIGH VERSATILITY AND PRODUCTIVITY: DEWALT Universal Attachment capability to accept additional tool pieces
- DURABILITY AND EFFICIENCY with 7-1/2 in. hardened steel blade and up to 2-1/2 in. adjustable blade depth
- EASE OF MOVEMENT with large guide wheel for mobility while edging
- SPEED CONTROL FOR OPTIMIZED POWER AND RUNTIME with variable trigger and hi/lo settings
- LONG RUN TIME: Edge more in less time with professional-grade brushless motor
Specifications
| Volts DC: | 60 |
| Volts DC: | 60 |