20V Max 550 PSI Cordless Power Cleaner Kit

Item #: 1865025

Cat #: DCPW550P1

UPC: 885911716253

Company wide:
0 in stock
Documents & Guides
20V Max 550 PSI Cordless Power Cleaner Kit, Includes: (1) DCPW550 Power Cleaner, (1) 20V MAX* XR DCB205 Battery (5.0Ah), (1) Charger, (1) Long Wand With Quick Connect, (1) Turbo Nozzle (1) 15° Nozzle, (1) 25° Nozzle, (1) 40° Nozzle, (1) Soap Bottle, (1) Suction Hose, (1) Quick Connect Hose Adaptor & (1) Storage Bag

Overview

20V Max 550 PSI Cordless Power Cleaner Kit, Includes: (1) DCPW550 Power Cleaner, (1) 20V MAX* XR DCB205 Battery (5.0Ah), (1) Charger, (1) Long Wand With Quick Connect, (1) Turbo Nozzle (1) 15° Nozzle, (1) 25° Nozzle, (1) 40° Nozzle, (1) Soap Bottle, (1) Suction Hose, (1) Quick Connect Hose Adaptor & (1) Storage Bag

For portable cleaning on the jobsite or at home with 10X the cleaning power of a garden hose†, the DEWALT 20V MAX* Power Cleaner is the ideal choice. This versatile tool can draw from any fresh water source with an included suction hose for when a garden hose is not easily accessible. The power cleaner can also be hooked up to your garden hose at home or on the jobsite with the convenient quick connect adaptor. Conveniently clean your tools and equipment as well as decks, boats, outdoor furniture, and vehicles with this all-in-one device. Find the right stream for the job with 4 nozzles included that can all be stored on the unit, plus a soap bottle to efficiently tackle a variety of cleaning tasks. Part of the 20V MAX* DEWALT system, this tool is a great addition to the professional’s collection.

Also known as: 885911716253, DCPW550P1, DEWDCPW550P1

Specifications

Volts AC: 20
Volts AC: 20