20V MAX Pole Hedge Trimmer Kit

Item #: 1865024

Cat #: DCPH820M1

UPC: 885911665889

Company wide:
0 in stock
Documents & Guides
20V MAX Pole Hedge Trimmer, 7-Position, 180° Articulating Head Offers Customized Cutting Angles For Hedges Of Any Shape & Size, 1 Inch Cutting Capacity, Up To 12 Ft. Max Reach, 22 in. Hardened Steel Laser Cut Dual Action Blade For Fast Cutting With 2800 SPM, Includes: (1) DCPH820 Pole Hedge Trimmer, (1) DCB204 Battery, (1) Charger, (1) Trimmer Head, (1) Shoulder Strap & (1) Blade Sheath

Overview

20V MAX Pole Hedge Trimmer, 7-Position, 180° Articulating Head Offers Customized Cutting Angles For Hedges Of Any Shape & Size, 1 Inch Cutting Capacity, Up To 12 Ft. Max Reach, 22 in. Hardened Steel Laser Cut Dual Action Blade For Fast Cutting With 2800 SPM, Includes: (1) DCPH820 Pole Hedge Trimmer, (1) DCB204 Battery, (1) Charger, (1) Trimmer Head, (1) Shoulder Strap & (1) Blade Sheath
Also known as: 885911665889, DCPH820M1, DEWDCPH820M1

Specifications

Color: Black/Yellow
Volts DC: 20
Color: Black/Yellow
Volts DC: 20