1
more

17" Brushless Attachment Capable String Trimmer Kit
Item #: 1865023
Cat #: DCST972X1
UPC: 885911716307
Company wide:
0
in stock
Documents & Guides
60V Max 17 Inch Brushless Attachment Capable String Trimmer Kit, Includes: (1) DCST972 String Trimmer, (1) FLEXVOLT DCB609 Battery, (3.0Ah in 60V MAX* Mode), (1) Charger, (1) 0.080 Line Prewound in Spool & (1) Auxiliary Handle & Guard
Overview
60V Max 17 Inch Brushless Attachment Capable String Trimmer Kit, Includes: (1) DCST972 String Trimmer, (1) FLEXVOLT DCB609 Battery, (3.0Ah in 60V MAX* Mode), (1) Charger, (1) 0.080 Line Prewound in Spool & (1) Auxiliary Handle & Guard
Get the flexibility and trimming power needed to finish the job with the DEWALT 60V MAX* Attachment Capable String Trimmer Kit. The high-efficiency brushless motor maximizes runtime and product life while consistently providing the capacity to tackle tough overgrowth and withstand heavy-duty use. Easily convert this trimmer into other outdoor tools with universal attachment-capability that allows you to connect additional add-ons and take on more work. It has a 60V MAX* FLEXVOLT battery that powers 60V MAX* DEWALT tools and is also backwards compatible to work with 20V MAX* DEWALT tools.
Also known as: 885911716307, DCST972X1, DEWDCST972X1
Features & Benefits
- HIGH ADAPTABILITY: DEWALT Universal Attachment capability to accept additional tool pieces
- FLEXIBLE OPERATION: 15 in./17 in. adjustable swath with 0.080 in. dual line (also works with DEWALT 0.095 in. line)
- QUICK-LOAD SPOOL for convenient and efficient re-spooling
- OPTIMIZE POWER AND RUNTIME with variable trigger and high/low speed control
- TRIM MORE IN LESS TIME with high-performance brushless motor
Specifications
| Volts DC: | 60 |
| Size: | 17 in |
| Volts DC: | 60 |
| Size: | 17 in |