20V MAX Pole Hedge Trimmer, Bare Tool Only

Item #: 1865022

Cat #: DCPH820B

UPC: 885911665872

Company wide:
0 in stock
Documents & Guides
20V MAX Pole Hedge Trimmer, 7-Position, 180° Articulating Head Offers Customized Cutting Angles For Hedges Of Any Shape & Size, 1 Inch Cutting Capacity, Up To 12 Ft. Max Reach, 22 in. Hardened Steel Laser Cut Dual Action Blade For Fast Cutting With 2800 SPM ***Trimmer Only, Battery & Charger Sold Separately***

Overview

20V MAX Pole Hedge Trimmer, 7-Position, 180° Articulating Head Offers Customized Cutting Angles For Hedges Of Any Shape & Size, 1 Inch Cutting Capacity, Up To 12 Ft. Max Reach, 22 in. Hardened Steel Laser Cut Dual Action Blade For Fast Cutting With 2800 SPM ***Trimmer Only, Battery & Charger Sold Separately***

This Pole Hedge Trimmer is designed to cut through a variety of landscape overgrowth. The pole hedge trimmer has a high output motor and 22 in. hardened steel laser-cut blades engineered for clean, fast cuts on branches up to 1 in. thick. The 7-position, 180⁰, articulating head allows you to customize cutting angles for hedges of any shape and size. When fully extended, the pole hedge trimmer can be extended up to a 12 ft. max reach**

Also known as: 885911665872, DCPH820B, DEWDCPH820B

Specifications

Color: Black/Yellow
Volts DC: 20
Color: Black/Yellow
Volts DC: 20