8” New Construction Frame

Item #: 1864651

Cat #: LBR8PFWQDS

UPC: 194994810001

$ 46.37 EA
Company wide:
8 in stock
Documents & Guides
8” New Construction Frame With JBOX, 18” Conduit, With Quick Disconnect, For LBR8 & LBR8WW Series Downlights

Overview

8” New Construction Frame With JBOX, 18” Conduit, With Quick Disconnect, For LBR8 & LBR8WW Series Downlights
Also known as: 194994810001, LBR8PFWQDS, LITLBR8PFWQDS

Specifications

Size: 8 in
Diameter: 8 in
Size: 8 in
Diameter: 8 in