6” New Construction Frame

Item #: 1864595

Cat #: LBR6PFWQDS

UPC: 194994809951

$ 54.67 EA
Company wide:
6 in stock
Documents & Guides
6 Inch New Construction Frame With JBOX, 18” Conduit, With Quick Disconnect, For LBR6 & LBR6WW Series Downlights

Overview

6 Inch New Construction Frame With JBOX, 18” Conduit, With Quick Disconnect, For LBR6 & LBR6WW Series Downlights
Also known as: 194994809951, LBR6PFWQDS, LITLBR6PFWQDS

Specifications

Size: 6 in
Diameter: 6 in
Size: 6 in
Diameter: 6 in