Fusible Disconnect, 600VAC, 125VDC, 30A, UL98, 3P, 60 Hz, Class CC

Item #: 1864580

Cat #: CCP2330CC

UPC: 051712709187

$ 261.67 EA
Company wide:
0 in stock
Documents & Guides
Fusible Disconnect, 600 Volt AC, 125 Volt DC, 30 Amp, UL98, 3-Pole, 60 Hz, Class CC

Overview

Fusible Disconnect, 600 Volt AC, 125 Volt DC, 30 Amp, UL98, 3-Pole, 60 Hz, Class CC
Also known as: 051712709187, CCP2330CC, BUSCCP2330CC

Specifications

Poles: 3
Volts DC: 125
Mounting: DIN Rail
Amps: 30
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Poles: 3
Mounting: DIN Rail
Class: CC
Interrupt Rating DC: 200 kA
Volts DC: 125
Amps: 30
Volts AC: 600
Interrupt Rating AC: 200 kA