Generator, Standby, 48 kW Generac Protector Series

Item #: 1864556

Cat #: RG04845

UPC:

Company wide:
0 in stock
Documents & Guides
Generator, Standby, 48 kW Generac Protector Series, Natural Gas or Propane, 120/240-Volt, Single Phase

Overview

Generator, Standby, 48 kW Generac Protector Series, Natural Gas or Propane, 120/240-Volt, Single Phase

What Makes the Protector Series Such a Great Choice? The Generac 4.5L is a purpose-built engine designed from the ground up by Generac and made in Wisconsin. Generac is one of the only manufacturers to design & produce a complete generator which includes our own engine, alternator, fuel system, controller and enclosure in the U.S. Generac’s 22kW to 150kW product packs more power into a smaller footprint - ideal when space is a premium. The neutral styling, color and small footprint fits unobtrusively into landscaping. The Generac 4.5L engine intensifies best-in-industry performance and reliability. The purpose-built engine is at the heart of a new generator designed from the ground up by Generac and made in Wisconsin, USA. Generac is one of the few manufacturers producing a complete generator – engine, alternator and controller.

Also known as: RG04845, GPSRG04845

Specifications

Volts AC: 120/240
Type: Standby Generator
Wattage: 48 kW
Volts AC: 120/240
Wattage: 48 kW
Type: Standby Generator