Generator, Standby, Pad Mount, 18kW, 120/240VAC, with Mobile Link, 200A, Guardian

Item #: 1864555

Cat #: 7228

UPC: 696471082586

Company wide:
0 in stock
Documents & Guides
Standby Generator, Pad Mount, 18 kW, 120/240 Volt AC, with Mobile Link, 200 Amp Automatic Transfer Switch, W/WiFi, Guardian

Overview

Standby Generator, Pad Mount, 18 kW, 120/240 Volt AC, with Mobile Link, 200 Amp Automatic Transfer Switch, W/WiFi, Guardian

Provides essential circuit power protection for your home, ensuring the necessities remain powered during an outage. This affordable automatic standby generator offers protection for about half the cost of central air conditioning.

Also known as: 696471082586, 7228, GPS7228

Specifications

Amps: 200
Volts AC: 120, 240
Type: Standby Generator, WiFi
Mounting: Pad
Wattage: 18 kW
Amps: 200
Type: Standby Generator, WiFi
Wattage: 18 kW
Volts AC: 120, 240
Mounting: Pad