Generator, Home Backup, 18kW, 120/240VAC, 100A, 1PH, Guardian Series

Item #: 1864554

Cat #: 7226

UPC: 696471082579

Company wide:
0 in stock
Documents & Guides
Standby Generator, 18kW, Air Cooled, 1-Phase 120/240 Volt AC, SAE Weather Protective Enclosure, Fuel Type: Natural Gas, Liquid Propane, Sound Rating: 55dB, Battery Type: Group 26R, 12 Volt, 540cca. H x W x D: 29" x 25" x 48"

Overview

Standby Generator, 18kW, Air Cooled, 1-Phase 120/240 Volt AC, SAE Weather Protective Enclosure, Fuel Type: Natural Gas, Liquid Propane, Sound Rating: 55dB, Battery Type: Group 26R, 12 Volt, 540cca. H x W x D: 29" x 25" x 48"

Provides essential circuit power protection for your home, ensuring the necessities remain powered during an outage or up to whole house coverage when paired with one of Generac’s load- shedding switches. Capable of backing up a five ton air conditioner.

Also known as: 696471082579, 7226, GPS7226

Specifications

Volts AC: 120, 240
Type: WiFi
Mounting: Pad
Wattage: 18 kW
Volts AC: 120, 240
Mounting: Pad
Type: WiFi
Wattage: 18 kW