Generator, Standby, Pad Mount, 14kW, 120/240VAC, with Mobile Link, 100A

Item #: 1864551

Cat #: 7224

UPC: 696471082555

Company wide:
0 in stock
Documents & Guides
Generator, Standby, Pad Mount, 14 kW, 120/240 Volt AC, with Mobile Link, 100 Amp Automatic Transfer Switch, 16 Circuit Load Center, W/WiFi

Overview

Generator, Standby, Pad Mount, 14 kW, 120/240 Volt AC, with Mobile Link, 100 Amp Automatic Transfer Switch, 16 Circuit Load Center, W/WiFi

Provides essential circuit power protection for your home, ensuring the necessities remain powered during an outage. This affordable automatic standby generator offers protection for about half the cost of central air conditioning.

Also known as: 696471082555, 7224, GPS7224

Specifications

Volts AC: 120, 240
Amps: 100
Circuits: 16
Type: Standby Generator, WiFi
Mounting: Pad
Wattage: 14 kW
Volts AC: 120, 240
Circuits: 16
Mounting: Pad
Amps: 100
Type: Standby Generator, WiFi
Wattage: 14 kW