This product has been discontinued.

Generator, Standby, 14kW, 120/240VAC, 60A, 1PH, LCD Display
Item #: 1864550
Cat #: 7223
UPC: 696471082548
Company wide:
0
in stock
Discontinued
Documents & Guides
Standby Generator, 14kW, Air Cooled, 1-Phase 120/240 Volt AC, 60 Amp, All Weather Aluminum Enclosure, Fuel Type: Natural Gas, Liquid Propane, L: 48", W: 25", H: 29"
Overview
Standby Generator, 14kW, Air Cooled, 1-Phase 120/240 Volt AC, 60 Amp, All Weather Aluminum Enclosure, Fuel Type: Natural Gas, Liquid Propane, L: 48", W: 25", H: 29"
Generac created the home backup generator category. Today, our generators are preferred by 8 out of every 10 homeowners who invest in home backup power.
A permanently installed Generac home backup generator protects your home automatically. It runs on natural gas or liquid propane (LP) fuel, and sits outside just like a central air conditioning unit. A home backup generator delivers power directly to your home’s electrical system, backing up your entire home or just the most essential items.
Also known as: 696471082548, 7223, GPS7223, SunRay
Specifications
| Volts AC: | 120, 240 |
| Type: | Standby Generator |
| Mounting: | Pad |
| Wattage: | 14 kW |
| Volts AC: | 120, 240 |
| Mounting: | Pad |
| Type: | Standby Generator |
| Wattage: | 14 kW |