3.0 KWH PWRCELL DCB BATTERY MODULE

Item #: 1864542

Cat #: G0080040

UPC:

Company wide:
0 in stock
3.0kWh PWRcell DCB Battery Module, Model #: BJ-DCB05ZKBG (Ordering SKU: G0080040). BATTERY CHEMISTRY: Lithium Nickel Manganese Cobalt (NMC)

Overview

3.0kWh PWRcell DCB Battery Module, Model #: BJ-DCB05ZKBG (Ordering SKU: G0080040). BATTERY CHEMISTRY: Lithium Nickel Manganese Cobalt (NMC)

Build a better backup system with the Generac DCB Battery Module for PWRcell™. Stack as few as three or as many as six DCB modules to match battery capacity and backup power to a specific application. Upgrade a PWRcell Battery post-installation with the addition of more DCB modules for more power and capacity.

Also known as: G0080040, GPSG0080040

Features & Benefits

  • Suitable for indoor and outdoor use
  • Easy to install: At just 55lbs, installers won’t need special equipment to move and install these batteries
  • Modular: Stack the right number of battery modules for the application
  • Upgradeable: Add more modules later when consumer needs change

Specifications

Type: Lithium-ion (NMC)
Type: Lithium-ion (NMC)