200A Automatic Transfer Switch, 1P, 3R

Item #: 1864524

Cat #: CXSW200A3

UPC: 696471081725

Company wide:
1 in stock
Documents & Guides
200 Amp Automatic Transfer Switch, Lug Range: 250 MCM - #6, 120/240 Single Phase, NEMA 3R, H: 26.75" x W: 13.5" x D: 6.3"

Overview

200 Amp Automatic Transfer Switch, Lug Range: 250 MCM - #6, 120/240 Single Phase, NEMA 3R, H: 26.75" x W: 13.5" x D: 6.3"

Rated Amperage: 200 Amps NEMA Rating: NEMA 3R Load Transition Type (Automatic): Open Transition Service Rated Withstand Rating (Amps): 20,000 Lug Range: 250 MCM - #6 Compliance: UL 1008 Voltage: 120/240 Single Phase

Also known as: 696471081725, CXSW200A3, GPSCXSW200A3

Specifications

Amps: 200
Type: Transfer Switch
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Type: Transfer Switch
IP/NEMA Rating: NEMA 3R