GP Series 3300I Portable Generator

Item #: 1864521

Cat #: 7154

UPC: 696471082753

Company wide:
0 in stock
Documents & Guides
GP Series 3300I Portable Generator, 120 VAC, 20.83 Amps, Receptacle Type: (1) L5-30R (1) Duplex, Recoil Pull-Start, L: 22.2" x W: 13.3" x H: 18.4", Includes: Engine Oil (10-W30), Funnel, Tool Kit & Owner's Manual

Overview

GP Series 3300I Portable Generator, 120 VAC, 20.83 Amps, Receptacle Type: (1) L5-30R (1) Duplex, Recoil Pull-Start, L: 22.2" x W: 13.3" x H: 18.4", Includes: Engine Oil (10-W30), Funnel, Tool Kit & Owner's Manual

Many get their first introduction to portable generators when they need emergency power. During a power outage, Generac portable generators make sure the most important items—lights, refrigerators and freezers, sump pumps, even space heaters and window air conditioners—are up and running, minimizing any disruption to your lifestyle.

Also known as: 696471082753, 7154, GPS7154

Specifications

Volts AC: 120
NEMA Configuration: 14-50R, TT-30R
Amps: 20.800
Wattage: 3300
Volts AC: 120
Amps: 20.800
NEMA Configuration: 14-50R, TT-30R
Wattage: 3300