Portable Generator, 9400/7500W

Item #: 1864519

Cat #: P0080301

UPC: 696471077827

Company wide:
0 in stock
Documents & Guides
Portable Generator, 9400 Starting Watts (7500 Running), One-Touch Electric Start With Auto-Choke, 13 Hour Run Time (At 25% Load), Generac® 420CC OHV Engine, (4) 120 Volt AC, 20 Amp, GFCI Receptacles (NEMA 5-20R), H: 26.4" x W: 27", D: 31"

Overview

Portable Generator, 9400 Starting Watts (7500 Running), One-Touch Electric Start With Auto-Choke, 13 Hour Run Time (At 25% Load), Generac® 420CC OHV Engine, (4) 120 Volt AC, 20 Amp, GFCI Receptacles (NEMA 5-20R), H: 26.4" x W: 27", D: 31"

Powermate P0080301 Gas Generator powered by Generac is ideal for use at outdoor events, the next DIY project or emergency backup power in the case of an outage, the PM9400E is up to the task. The PM9400E features a steel frame and a compact design with integrated wheels and handle that makes it easy to move and put in place. with 9400 starting watts and 7500 running watts, this generator is powerful and versatile enough to power tools for your next DIY project and to provide emergency backup power in the case of an outage

Also known as: 696471077827, P0080301, GPSP0080301

Specifications

Type: Portable, Generator
Wattage: 7500
NEMA Configuration: 5-20R
Type: Portable, Generator
NEMA Configuration: 5-20R
Wattage: 7500