Portable Generator, 7500/6000W

Item #: 1864517

Cat #: P0081400

UPC: 696471080360

Company wide:
0 in stock
Documents & Guides
Portable Generator, Recoil Pull-Start, 7500 Starting Watts (6000 Running), COSENSE® Technology—Powerful Protection From Hazardous Carbon Monoxide, POWERDIAL™ Simplifies Startup Process With Integrated Off/Run/Choke Knob, 14 Hour Run Time (At 25% Load), Generac® 420CC OHV Engine, (4) 120 Volt AC, 20 Amp, GFCI Receptacles (NEMA 5-20R), H: 26.4" x W: 27", D: 31"

Overview

Portable Generator, Recoil Pull-Start, 7500 Starting Watts (6000 Running), COSENSE® Technology—Powerful Protection From Hazardous Carbon Monoxide, POWERDIAL™ Simplifies Startup Process With Integrated Off/Run/Choke Knob, 14 Hour Run Time (At 25% Load), Generac® 420CC OHV Engine, (4) 120 Volt AC, 20 Amp, GFCI Receptacles (NEMA 5-20R), H: 26.4" x W: 27", D: 31"
Also known as: 696471080360, P0081400, GPSP0081400

Specifications

Wattage: 6000
NEMA Configuration: 5-20R
Wattage: 6000
NEMA Configuration: 5-20R