GP2500I INVERTER 50 ST/CSA

Item #: 1864512

Cat #: 8250

UPC: 696471080308

Company wide:
0 in stock
AC rated output running watts 2200 AC maximum output starting Watts 2500 Rated AC voltage 120 VAC Rated AC frequency 60Hz Rated 120VAC Amperage 18.3 Engine Displacement 98cc Engine Type OHV Engine RPM Variable Starting Method Recoil Pull Start

Overview

AC rated output running watts 2200 AC maximum output starting Watts 2500 Rated AC voltage 120 VAC Rated AC frequency 60Hz Rated 120VAC Amperage 18.3 Engine Displacement 98cc Engine Type OHV Engine RPM Variable Starting Method Recoil Pull Start

The GP2500i inverter generator provides outdoor enthusiasts with a portable power solution designed for a variety of open-air festivities. From weekends in the woods to outdoor cookouts and get-togethers, these models provide the stable power you need without disturbing neighbors or surrounding wildlife.

Also known as: 696471080308, 8250, GPS8250

Specifications

NEMA Configuration: 5-20R
Wattage: 2500
NEMA Configuration: 5-20R
Wattage: 2500