3 lb Fiberglass Drilling Hammer

Item #: 1864490

Cat #: DWHT56142

UPC: 076174561425

Company wide:
0 in stock
Documents & Guides
3 lb Fiberglass Drilling Hammer, Concentrated Strike Face, Over-Mold Textured Grip, Forged Medium-Carbon Steel Construction, Overall Length: 10-1/2"

Overview

3 lb Fiberglass Drilling Hammer, Concentrated Strike Face, Over-Mold Textured Grip, Forged Medium-Carbon Steel Construction, Overall Length: 10-1/2"

This 3 lb. fiberglass drilling hammer offers a concentrated strike face for superior impact. With its forged steel body, this sledge hammer is built tough to withstand those outdoor, rugged conditions. The durable handle is created with lightweight fiberglass and has overstrike protection to reinforce where handles break most.

Also known as: 076174561425, DWHT56142, DEWDWHT56142

Specifications

Color: Black/Yellow
Material: Carbon Steel
Color: Black/Yellow
Material: Carbon Steel