Mounting Rail 14', Mill

Item #: 1864450

Cat #: XR10168M

UPC:

$ 50.40 EA
Company wide:
294 in stock
Documents & Guides
Standard XR10 Mounting Rail, Mill Finish, Length 168 inch

Overview

Standard XR10 Mounting Rail, Mill Finish, Length 168 inch

XR Rails are the structural backbone of IronRidge pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail to match.

Also known as: XR10168M, IRNXR10168M

Specifications

Color: Silver
Material: Aluminum
Family / Style: XR10
Weight: 6.106 lbs
Finish: Mill
Color: Silver
Family / Style: XR10
Finish: Mill
Material: Aluminum
Weight: 6.106 lbs