Flat Rigid Box Support

Item #: 1864357

Cat #: FB16

UPC: 784805001775

$ 10.12 EA
Company wide:
0 in stock
Documents & Guides
Flat Rigid Box Support, Steel, Pregalvanized, 3 Boxes, Box Depth: 1 1/2", 2 1/8", 2 1/2", 2 7/8", 3", 3 1/4", 3 1/2", Box Size: 4", 4 11/16", 5", Stud Spacing: 8"–16"

Overview

Flat Rigid Box Support, Steel, Pregalvanized, 3 Boxes, Box Depth: 1 1/2", 2 1/8", 2 1/2", 2 7/8", 3", 3 1/4", 3 1/2", Box Size: 4", 4 11/16", 5", Stud Spacing: 8"–16"

The nVent CADDY FB16 Flat Rigid Box Support is rigid and completely flat with no offset, providing flexibility and strength within the stud wall. Regardless of the mud ring combination you're planning for, the FB16 bracket is able to accommodate and provide a mounting option. Because it is designed completely flat, you have multiple configuration options, limiting SKUs needed on a job, saving time. As part of the comprehensive line of nVent CADDY In-Wall products, the FB16 bracket delivers versatility and efficiency.

Also known as: 784805001775, FB16, CDYFB16

Features & Benefits

  • Created from one single piece of steel with no offset resulting in a completely flat bracket
  • Accepts any mud ring shape in either vertical or horizontal orientation
  • Extruded holes allow mounting of mud rings for both power and data applications
  • Stamped with A- and B-side markings that allow mounting for all box types and configurations – no need for removal of screws – simply flip and it’s ready to use

Specifications

Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Pre-Galvanized