50W Low Voltage AC Transformer

Item #: 1864334
Cat #: LTN050AC
UPC: 850016499271
$ 62.18 EA
Company wide:
0 in stock
Documents & Guides
50W Low Voltage AC Transformer, Built-In Functions: Dusk ON to Dawn OFF, Astronomic Timer, Timer, ON/OFF (For Daytime Testing), Input Line Voltage: 120V AC 60 Hz, Output Low Voltage: 12 Volts AC, Output Size: 60VA 5.0A, 4’ Power Cord, ETL Listed For Landscape Lighting, Built-In Mounting Bracket, Composite Black Housing/LCD Display

Overview

50W Low Voltage AC Transformer, Built-In Functions: Dusk ON to Dawn OFF, Astronomic Timer, Timer, ON/OFF (For Daytime Testing), Input Line Voltage: 120V AC 60 Hz, Output Low Voltage: 12 Volts AC, Output Size: 60VA 5.0A, 4’ Power Cord, ETL Listed For Landscape Lighting, Built-In Mounting Bracket, Composite Black Housing/LCD Display
Also known as: 850016499271, LTN050AC, LTNLTN050AC

Specifications

Material: Composite
Volts AC: 120
Color: Black
Poles: 1
Wattage: 50
Volts DC: 12
Mounting: Wall
Material: Composite
Color: Black
Wattage: 50
Mounting: Wall
Volts AC: 120
Poles: 1
Volts DC: 12

Customer Reviews

No reviews for this product
(0)