Low Voltage Up/Down Sconce

Item #: 1864333

Cat #: BUDS110BZ

UPC: 850016499356

Call for price
Company wide:
0 in stock
Documents & Guides
Brass Up/Down Sconce Dual MR16 No LED

Overview

Brass Up/Down Sconce Dual MR16 No LED
Also known as: 850016499356, BUDS110BZ, LTNBUDS110BZ

Specifications

Material: Brass
Color: Architectural Bronze
Mounting: Wall
Light Technology: LED
Volts AC: 12/24
Material: Brass
Mounting: Wall
Volts AC: 12/24
Color: Architectural Bronze
Light Technology: LED