LED Replacement Module, 3W/30K, Bronze

Item #: 1864332

Cat #: LBH1033BZ

UPC: 850016499370

Company wide:
0 in stock
Documents & Guides
ReplACeable 3W 3000K Dim LED For Bh1033Bz

Overview

ReplACeable 3W 3000K Dim LED For Bh1033Bz
Also known as: 850016499370, LBH1033BZ, LTNLBH1033BZ

Specifications

Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP65
Color: Bronze
Lumens: 240
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Bronze
Dimmable: Yes
IP/NEMA Rating: IP65
Lumens: 240