LED Brass Hardscape, 3W/30K, Bronze

Item #: 1864324

Cat #: BH1033BZ

UPC: 850016499257

Company wide:
0 in stock
Documents & Guides
Brass DetAChable LED Hardscape 3W 9-17V AC/DC 3000K Dim LED

Overview

Brass DetAChable LED Hardscape 3W 9-17V AC/DC 3000K Dim LED
Also known as: 850016499257, BH1033BZ, LTNBH1033BZ

Specifications

Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP65
Color: Bronze
Lumens: 240
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Bronze
Dimmable: Yes
IP/NEMA Rating: IP65
Lumens: 240