M18 FUEL™ 1/2" Impact Wrench w/Ring (Bare Tool)

Item #: 1864229

Cat #: 2962-20

UPC: 045242568925

$ 279.00 EA
Company wide:
7 in stock
Documents & Guides
M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Friction Ring, 4-Mode DRIVE CONTROL™, Mode 1 RPMs: 0-1,250; Mode 2 RPMs: 0-1,950; Mode 3 RPMs: 0-2,575; Mode 4 RPMs: 0-2,575, AUTO SHUT-OFF™, Tri-LEDs For Dark Spaces, ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Friction Ring, 4-Mode DRIVE CONTROL™, Mode 1 RPMs: 0-1,250; Mode 2 RPMs: 0-1,950; Mode 3 RPMs: 0-2,575; Mode 4 RPMs: 0-2,575, AUTO SHUT-OFF™, Tri-LEDs For Dark Spaces, ***Bare Tool Only, Battery & Charger Sold Separately***

The MILWAUKEE® M18 FUEL™ " Mid-Torque Impact Wrench w/ Friction Ring delivers the best power to weight ratio, most access in tight spaces, and faster removal speed. It provides 650 ft-lbs of nut-busting torque and only weighs 5.1 lbs, making it extremely versatile, capable of performing a wide variety of applications. Its POWERSTATE™ Brushless Motor generates the power needed to quickly perform many tasks, such as removing large bolts or lug nuts. This battery-powered impact wrench is the most compact in its class, allowing access to stubborn fasteners in spaces where larger impact wrenches can’t fit without needing to disassemble components to reach bolts. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS™ Intelligence ensures maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The M18™ REDLITHIUM™ battery pack (not included) fits M18™ tools, delivering more work per charge and more work over the life of the pack.

Also known as: 045242568925, 2962-20, MIL296220

Features & Benefits

  • Best power to weight ratio is offered as the tool provides 650 ft-lbs. of nut-busting torque at only 5.1 lbs. with a 5.0Ah battery.
  • 6.0" in length provides most access in tight spaces
  • Faster removal speed provides increased user productivity
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode.
  • Auto shut-off mode prevents over tightening and increases productivity by applying no more than 35 ft-lbs. of torque.
  • Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened.
  • Mode 1 RPMs: 0-1,250; Mode 2 RPMs: 0-1,950; Mode 3 RPMs: 0-2,575; Mode 4 RPMs: 0-2,575
  • Mode 1 IPMs: 0-900; Mode 2 IPMs: 0-2,100; Mode 3 IPMs: 0-3,100; Mode 4 IPMs: 0-3,100

Specifications

Color: Red/Black
Color: Red/Black