Heat Trace Cable, 6 Watt, 240V, 500'

Item #: 1864211

Cat #: 2806-20R00500

UPC:

Company wide:
0 in stock
Documents & Guides
Heat Trace Cable, 6 Watt Output, 240V, Tinned Copper With Modified Polyolefin Jacket (500' Spools)

Overview

Heat Trace Cable, 6 Watt Output, 240V, Tinned Copper With Modified Polyolefin Jacket (500' Spools)
Also known as: 2806-20R00500, HTP280620R500

Specifications

Material: Tinned Copper
Length: 500 ft
Wattage: 6w/ft
Material: Tinned Copper
Wattage: 6w/ft
Length: 500 ft