Heat Trace Cable, 6 Watt, 120V, 1000'

Item #: 1864210

Cat #: 2806-10R001000

UPC:

Company wide:
0 in stock
Documents & Guides
Heat Trace Cable, 6 Watt Output, 120V, Tinned Copper With Modified Polyolefin Jacket (1000' Spools)

Overview

Heat Trace Cable, 6 Watt Output, 120V, Tinned Copper With Modified Polyolefin Jacket (1000' Spools)
Also known as: 2806-10R001000, HTP280610R1000

Specifications

Material: Tinned Copper
Length: 1000 ft
Wattage: 6w/ft
Material: Tinned Copper
Wattage: 6w/ft
Length: 1000 ft