LED Festoon Lamp, Clear, T3, 0.6556 Watt, 59 Lumen, 27K

Item #: 1864206
Cat #: 96116S-32
UPC: 785652198601
$ 14.42 EA
Company wide:
0 in stock
Documents & Guides
LED Festoon Lamp, Clear, T3, 0.6556 Watt, 59 Lumen, 2700K, 80 CRI, 12V

Overview

LED Festoon Lamp, Clear, T3, 0.6556 Watt, 59 Lumen, 2700K, 80 CRI, 12V
Also known as: 785652198601, 96116S-32, SEA96116S32

Specifications

Volts AC: 12
Shape: T3 (Tubular)
Color Temperature: 2700 (Warm White)
Wattage: 0.656
Light Technology: LED
Volts AC: 12
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: T3 (Tubular)
Wattage: 0.656

Customer Reviews

No reviews for this product
(0)