3" LED Downlight, Selectable CCT, White

Item #: 1863995
Cat #: HLB3059FS1EMWR
UPC: 080083151301
$ 30.07 EA
Company wide:
0 in stock
Documents & Guides
3" LED Downlight, 120V, 500 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White

Overview

3" LED Downlight, 120V, 500 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Also known as: 080083151301, HLB3059FS1EMWR, HALHLB3059FS1EMWR

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 500
Color: Matte White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: Matte White
Dimmable: Yes
Lumens: 500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)