12.5 WATT PAR30LN LED 4000K 40 DEG. BEAM ANGLE MEDIUM BASE 120 VOLT

Item #: 1863993

Cat #: S29433

UPC: 045923294334

Company wide:
0 in stock
Documents & Guides
12.5 WATT PAR30LN LED 4000K 40 DEG. BEAM ANGLE MEDIUM BASE 120 VOLT

Overview

12.5 WATT PAR30LN LED 4000K 40 DEG. BEAM ANGLE MEDIUM BASE 120 VOLT

Satco's S29433 LED 12.5-watt, PAR30LN lamp maintains the familiar look of the Halogen PAR and Gen1 LED lamps they replace; but at 90 CRI and a higher lumens per watt ratio, it delivers superior light and improved efficiency. Designed for use in track, recessed fixtures and wet locations including outdoor and landscape applications, this versatile lamp has a multitude of applications. This lamp is dimmable and delivers 25,000 hours of cool white light.

Also known as: 045923294334, S29433, SATS29433

Specifications

Lumens: 1000
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Material: Plastic
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Wattage: 12.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 1000
Color Temperature: 4000 (Cool White)
Material: Plastic
Color Rendering Index (CRI): 90
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Wattage: 12.500
Light Technology: LED
Angle: 40°