Manual Motor Control, Breaker, 24-32A, 600VAC, 3P, Screw Clamp

Item #: 1863967

Cat #: GV2P32

UPC:

Company wide:
0 in stock
Documents & Guides
Manual Motor Control, Breaker Type, Rotary Operator, 24 - 32 Amp, 600 Volt AC, 3-Pole, Screw Clamp

Overview

Manual Motor Control, Breaker Type, Rotary Operator, 24 - 32 Amp, 600 Volt AC, 3-Pole, Screw Clamp
Also known as: GV2P32, TELGV2P32

Specifications

Poles: 3
Type: Manual Motor Starter, Breaker
Volts AC: 600
Standards: California Proposition 65
Amps Range: 24 - 32
Poles: 3
Volts AC: 600
Amps Range: 24 - 32
Type: Manual Motor Starter, Breaker
Standards: California Proposition 65