
6" LED Retrofit Downlight, SeleCCTable
Item #: 1863902
Cat #: LBR6 ALO2 SWW1 AR LSS MWD MVOLT 90CRI UGZ QDS
UPC: 194994826354
$ 75.86 EA
Company wide:
72
in stock
Documents & Guides
6 Inch LED Retrofit Downlight, Round, 120V-277V, Selectable Lumens: 1000/1500/2000, Selectable Color Temperature: 3000K, 3500K, 4000K, 5000K, Semi-Specular Clear Reflector, Medium Wide Distribution (1.0 s/mh)
Overview
6 Inch LED Retrofit Downlight, Round, 120V-277V, Selectable Lumens: 1000/1500/2000, Selectable Color Temperature: 3000K, 3500K, 4000K, 5000K, Semi-Specular Clear Reflector, Medium Wide Distribution (1.0 s/mh)
LBR is everything you need in a downlight at an affordable price.
Also known as: 194994826354, LBR6 ALO2 SWW1 AR LSS MWD MVOLT 90CRI UGZ QDS, LITLBR6ALO2SWW1ARL
Specifications
| Lumens: | 1000, 2000, 1500, Selectable |
| Size: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Diameter: | 6 in |
| Lumens: | 1000, 2000, 1500, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Size: | 6 in |
| Diameter: | 6 in |