LightGATE LED SQUARE Sconce

Item #: 1863879

Cat #: 62-1466

UPC: 045923681066

Company wide:
0 in stock
Lightgate - LED Sconce - Black Finish

Overview

Lightgate - LED Sconce - Black Finish

The Lightgate 62-1466 LED outdoor wall sconce features a black Finish and offers dimmable capability to create the perfect mood. Elegantly illuminate pathways, driveways, front and back yards with this sleek and contemporary outdoor wall sconce. Durable and fashionable, this fixture delivers 50,000 hours of warm white light.

Also known as: 045923681066, 62-1466, SAT621466

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 5
Volts AC: 120
Color Rendering Index (CRI): 90
Material: Steel, Aluminum
Lumens: 240
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Steel, Aluminum
Standards: California Proposition 65
Dimmable: Yes
Wattage: 5
Color Rendering Index (CRI): 90
Lumens: 240
Light Technology: LED