LED Surface Mount, 7.25", 15.5 Watt, 1080 Lumen, 3000K, 120V

Item #: 1863792

Cat #: P810014-028-30

UPC: 785247237524

$ 16.54 EA
Clearance
Price good while supplies last
Company wide:
111 in stock
Documents & Guides
LED Surface Mount, 7.25 Inch Diameter, 15.5 Watt, 1080 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable

Overview

LED Surface Mount, 7.25 Inch Diameter, 15.5 Watt, 1080 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable

The P810014 is ideal for use in both new construction as well as remodel/retrofit. Light output is comparable to that of a typical 75W incandescent downlight, providing up to 75% energy savings.

Also known as: 785247237524, P810014-028-30, PROP81001402830

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Wattage: 15.500
Standards: California Proposition 65
Diameter: 7.250 in
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Wattage: 15.500
Diameter: 7.250 in
Dimmable: Yes