LED Retrofit for HID

Item #: 1863764

Cat #: LED-8033E30-G7

UPC: 844006056216

Company wide:
0 in stock
Documents & Guides
LED Lamp, 35W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 5140, CRI: 80+, Color Temperature: 3000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***

Overview

LED Lamp, 35W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 5140, CRI: 80+, Color Temperature: 3000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 175W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***

Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to 175W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for enclosed fixtures.

Also known as: 844006056216, LED-8033E30-G7, LGDLED8033E30G7

Specifications

Wattage: 35
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 5140
Type: LED, Post Top, Ballast Bypass (Type B)
Color Rendering Index (CRI): 80
Shape: T24 (Tubular)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 35
Base: Medium Screw (E26)
Type: LED, Post Top, Ballast Bypass (Type B)
Shape: T24 (Tubular)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Lumens: 5140
Color Rendering Index (CRI): 80
Light Technology: LED