PWF7617SD6USA-PWR SD6 3/8 X 7 316SS EXPANSION ANCHOR (DOMESTIC)

Item #: 1863640

Cat #: 7617SD6USA-PWR

UPC: 075352807096

Company wide:
0 in stock
Documents & Guides
No Documents Available
PWF7617SD6USA-PWR SD6 3/8 X 7 316SS EXPANSION ANCHOR (DOMESTIC)

Overview

PWF7617SD6USA-PWR SD6 3/8 X 7 316SS EXPANSION ANCHOR (DOMESTIC)

The Domestic Wedge Anchor is a threaded, torque-controlled, carbon steel or stainless steel wedge expansion anchor which is designed for consistent performance in concrete. Suitable base materials are normal-weight and sand-lightweight concrete. The anchor is manufactured with carbon steel body and expansion clip or a stainless steel body and expansion clip. Nut and washer are included.

Also known as: 075352807096, 7617SD6USA-PWR, DEW7617SD6USAPWR

Features & Benefits

  • Anchors made in the U.S.A., nut and washer made in Taiwan or China, domestic nut and washer available upon request.
  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard size fixture clearance holes
  • Length ID code and identifying marking stamped on head of each anchor
  • Corrosion resistant stainless steel anchors available

Specifications

No Specifications Available