10W PAR38 LED Lamp, 30K

Item #: 1863594

Cat #: 10PAR38/COR/930/F40/DIM/120V T20 6/1FB

UPC: 046677551896

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 10W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips CC# 551895, 12NC 929002238304. 90W Equivalent.

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 80, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips CC# 551895, 12NC 929002238304. 90W Equivalent.

Philips 12 watt LED glass PAR Lamps with single optic technology provide the familiar look and feel of traditional halogen PARs while using a fraction of the energy

Also known as: 046677551896, 10PAR38/COR/930/F40/DIM/120V T20 6/1FB, PHI10PAR38COR930**

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 900
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Wattage: 10
Volts AC: 120
Lumens: 900
Light Technology: LED
Angle: 40°