This product has been discontinued.

16W A19 LED Lamp, 30K
Item #: 1863592
Cat #: 16A19/PER/930/P/E26/DIM 6/1FB T20
UPC: 046677561079
Company wide:
0
in stock
Discontinued
Documents & Guides
Dimmable LED Lamp, 16 Watts, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1600, CRI: 90, Color Temperature: 3000K, Beam Angle: 250 °. Rated Average Life: 15,000 Hrs. Philips CC# 561076, 12NC 929002385604.
Overview
Dimmable LED Lamp, 16 Watts, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1600, CRI: 90, Color Temperature: 3000K, Beam Angle: 250 °. Rated Average Life: 15,000 Hrs. Philips CC# 561076, 12NC 929002385604.
CorePro LED bulbs are compatible with existing fixtures are designed for retrofit replacement of incandescent bulbs. They deliver energy savings and minimize maintenance cost. The CorePro LED bulbs are perfect for basic lighting needs. It provides the dependable performance you expect from LED at an affordable price.
Also known as: 046677561079, 16A19/PER/930/P/E26/DIM 6/1FB T20, PHI16A19PERPE26DI*
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 90 |
| Shape: | A19 (Arbitrary) |
| Wattage: | 16 |
| Lumens: | 1600 |
| Dimmable: | Yes |
| Angle: | 250° |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 16 |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Shape: | A19 (Arbitrary) |
| Lumens: | 1600 |
| Angle: | 250° |