ACS380, Machinery Drive Module, UL, 3HP, 16.1A, 230VAC, Open/IP20
Item #: 1863520
Cat #: 3AUA0000206861
UPC: 662348087275
$ 726.75 EA
Company wide:
3
in stock
Documents & Guides
No Documents Available
ACS380, Machinery Drive Module, UL, 3 Horse Power, 16.1 Amp, 230 Volt AC, IEC, 2.2 kW, 9.8 Amp, 230 Volt AC, Open/IP20, ACS380-040S-09A8-1
Overview
ACS380, Machinery Drive Module, UL, 3 Horse Power, 16.1 Amp, 230 Volt AC, IEC, 2.2 kW, 9.8 Amp, 230 Volt AC, Open/IP20, ACS380-040S-09A8-1
The ACS380 machinery drive comes in several variants ensuring seamless integration into machines and connecting perfectly to automation systems. It’s a great fit for industries such as food and beverage, material handling and textile. Typical applications include mixers, conveyors, EOT and tower cranes, extruders and textile machinery.
Also known as: 662348087275, 3AUA0000206861, ABBACS380040S09A81
Specifications
No Specifications Available