LED High Bay

Item #: 1863440

Cat #: IBEL4822000LMA+

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LITHONIA IBE L48 22000LM ATC MD 277 GZ10 40K 80CRI CS93WL10 LAMOSZU DWH

Overview

LITHONIA IBE L48 22000LM ATC MD 277 GZ10 40K 80CRI CS93WL10 LAMOSZU DWH

Ideal one-for-one replacement of conventional lighting systems such as HID and fluorescent. For use in light Industrial applications such as, warehousing and other large indoor spaces with mounting heights ranging from 10' – permitted.

Also known as: IBEL4822000LMA+, LITIBEL4822000LMA+

Specifications

Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Volts AC: 277
Wattage: 165
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 22000
Color: White
Light Technology: LED
Dimmable: Yes
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Volts AC: 277
Length: 4 ft, 48 in
Lumens: 22000
Light Technology: LED
Shape: Rectangular
Width: 12 in, 1 ft
Wattage: 165
Color Rendering Index (CRI): 80
Color: White
Dimmable: Yes