4-Way Adhesive Backed Cable Tie Mount, White (100PK)

Item #: 1863434

Cat #: SMP16A-C

UPC: 613056776821

$ 0.15 EA
Company wide:
13,200 in stock
Documents & Guides
4-Way Adhesive Backed Cable Tie Mount, White. Max Load: 40 lbs. Dimensions: 1" by 1" ***Sold In Multiples of 100***

Overview

4-Way Adhesive Backed Cable Tie Mount, White. Max Load: 40 lbs. Dimensions: 1" by 1" ***Sold In Multiples of 100***

StrongHold SMP16A-C Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor and outdoor environments. They are .976" x .976" (25 x 25 mm), are natural in color, and come in packages of 100.

Also known as: 613056776821, SMP16A-C, PDTSMP16AC, Sticky back

Specifications

Length: 1 in
Color: White
Mounting: Adhesive
Material: Nylon
Length: 1 in
Mounting: Adhesive
Color: White
Material: Nylon