Safe Pull Running Line Tensioner

Item #: 1863412

Cat #: SPRLT20K

UPC: 650270084677

$ 8500.00 EA
Company wide:
11 in stock
Documents & Guides
Safe Pull Running Line Tensioner, Track Every Pull On Your Mobile Device With The Safe Pull™ RLT Application, Set load limits and get audible alarms on pulls with loads measuring up to 20,000 lbs, 5.98”H x 1.4”W x 16.62”L

Overview

Safe Pull Running Line Tensioner, Track Every Pull On Your Mobile Device With The Safe Pull™ RLT Application, Set load limits and get audible alarms on pulls with loads measuring up to 20,000 lbs, 5.98”H x 1.4”W x 16.62”L

Track every pull on your mobile device with the Safe Pull™ RLT application. Set load limits and get audible alarms on pulls with loads measuring up to 20,000 lbs. The convenient GPS capability ensures correct information is provided about the corresponding jobsite and notifications about tracked loads are sent wherever they need to go via email & stored on your device until youʼre ready to delete them. Accurately monitor & save cable tension while preventing damage. Increase safety ensuring that cable is being pulled at a safe tension level by integrating the Safe Pull RLT. The lightweight design & included carrying case allows for easy transportation around the jobsite.

Also known as: 650270084677, SPRLT20K, ITOSPRLT20K

Specifications

Weight: 10 lb
Weight: 10 lb