T8FR15/835/BYP3/LED LED T8 15W 3500K SINGLE END BY

Item #: 1863381
Cat #: 82883
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
T8FR15/835/BYP3/LED LED T8 15W 3500K SINGLE END BYPASS 48IN NON-DIMMABLE G13 PROLED

Overview

T8FR15/835/BYP3/LED LED T8 15W 3500K SINGLE END BYPASS 48IN NON-DIMMABLE G13 PROLED
Also known as: 82883, HCO82883

Specifications

Volts AC: 120-277
Color Rendering Index (CRI): 82
Lumens: 2000
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC: 120-277
Lumens: 2000
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Wattage: 15
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)