LED Round Canopy Light, 40K

Item #: 1863378

Cat #: RPGC25S

UPC: 080083911769

Company wide:
0 in stock
Documents & Guides
LED Round Canopy Light, 31/49/63 Watt, 120-277V, Color Temperature: 4000K, 0-10V Dimming

Overview

LED Round Canopy Light, 31/49/63 Watt, 120-277V, Color Temperature: 4000K, 0-10V Dimming

The Lumark RPGC Round Parking Garage and Canopy luminaire is an innovative, energy-efficient LED fixture. The RPGC is designed to replace traditional HID fixtures on a one-to-one basis from 150W up to 250W HID. The low profile, rugged construction, features a selectable lumen switch that allows for seamless integration into illuminating parking garages, canopy, stairwells and low-bay retail installations where high security illumination and energy savings are needed.

Also known as: 080083911769, RPGC25S, LMKRPGC25S

Specifications

Wattage: 63, 31, 49
Color Temperature: 4000 (Cool White)
Shape: Round
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 63, 31, 49
Shape: Round
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277