3M™ Hand Sanitizer HS02, 2 oz Bottle

Item #: 1863361

Cat #: HS02

UPC: 051131222854

Company wide:
0 in stock
Documents & Guides
3M™ Hand Sanitizer, Gel, Fragrance Free, 2 oz Flip Cap Bottle

Overview

3M™ Hand Sanitizer, Gel, Fragrance Free, 2 oz Flip Cap Bottle

Soap and water aren’t always available, and when they’re not, choose 3M™ Hand Sanitizer with 62% alcohol to quickly help reduce common bacteria on your hands without irritating your skin. Enriched with moisturizers, 3M™ Hand Sanitizer leaves hands feeling smooth, without drying them out. Non-sticky formula dries quickly, leaving no residue. Convenient 2-oz. flip-cap bottle is the perfect travel companion – it easily fits into your purse, pocket or backpack. Place enough 3M™ Hand Sanitizer on your hands to cover all surfaces. Rub hands together until dry.

Also known as: 051131222854, HS02, MMMHS02

Features & Benefits

  • Kills 99.99% of germs
  • Transparent, gel texture
  • Made in USA with globally sourced materials
  • No added fragrance
  • Use it in the office, home, car, school or on the go
  • Convenient 2-oz. flip cap bottle

Specifications

Size: 2 oz
Size: 2 oz