Wire Splice, 14 – 16AWG/16 – 18AWG, Red/Blue

Item #: 1863346
Cat #: 1SET212004R0000
UPC:
$ 1.35 EA
Company wide:
204 in stock
Documents & Guides
Wire Splice, 14 – 16AWG / 16 – 18AWG Wire Size, Sealable, Splice Capacity 2, End Feed, Red/Blue

Overview

Wire Splice, 14 – 16AWG / 16 – 18AWG Wire Size, Sealable, Splice Capacity 2, End Feed, Red/Blue
The IPX8 Instant Connectors are the faster and easier wire connectors for indoor and outdoor installations. The IDC Technology (Insulation Displacement Connector) does not require to prepare the wire before the connection. Just pick the right connector for the require wire size, a standard pair of pliers and press the button.
Also known as: 1SET212004R0000, ENT1SET212004R0000

Specifications

Type: Splice
Color: Red, Blue
Type: Splice
Color: Red, Blue

Customer Reviews

No reviews for this product
(0)