Wire Splice, 16 – 18AWG/12 – 14AWG, Yellow/Red

Item #: 1863345
Cat #: 1SET212003R0000
UPC:
$ 0.10 EA
Company wide:
221 in stock
Documents & Guides
Wire Splice, 16 – 18AWG / 12 – 14AWG Wire Size, Sealable, Splice Capacity 2, End Feed, Yellow/Red

Overview

Wire Splice, 16 – 18AWG / 12 – 14AWG Wire Size, Sealable, Splice Capacity 2, End Feed, Yellow/Red
The IPX8 Instant Connectors are the faster and easier wire connectors for indoor and outdoor installations. The IDC Technology (Insulation Displacement Connector) does not require to prepare the wire before the connection. Just pick the right connector for the require wire size, a standard pair of pliers and press the button.
Also known as: 1SET212003R0000, ENT1SET212003R0000

Specifications

Type: Splice
Color: Red, Yellow
Type: Splice
Color: Red, Yellow

Customer Reviews

No reviews for this product
(0)