PLATT logo

OBSOLETE - SUB EXISTS

Item #: 1863163
Cat #: LED-8027M50-G7
UPC: 844006056179
$ 115.00 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
LED Lamp, 95W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: EX39 (Mogul Screw Exclusionary Base), Lumens: 14,350, CRI: 80+, Color Temperature: 5000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 400W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***

Overview

LED Lamp, 95W, 120-277V, Bulb: LED for HID Retrofit for Post Top / Area, Base: EX39 (Mogul Screw Exclusionary Base), Lumens: 14,350, CRI: 80+, Color Temperature: 5000K, Rated Average Life: Up to L70/50,000 Hrs. Up to 400W HID Equivalent. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ***
Expertly engineered to work efficiently in enclosed fixtures & damp environments, while also protected against insects & dust.
Also known as: 844006056179, LED-8027M50-G7, LGDLED8027M50G7

Specifications

Base: Mogul Extended (EX39)
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 95
Color Rendering Index (CRI): 80
Light Technology: LED
Dimming: No
Lumens: 14350
Base: Mogul Extended (EX39)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Dimming: No
Volts AC: 120-277
Wattage: 95
Light Technology: LED
Lumens: 14350

Customer Reviews

No reviews for this product
(0)